Safety Sign, 10 in Height, 14 in Width, Glow Vinyl, Square, English

  • Mfr # 486C65

  • Zoro # G6272520


product price: $20.39
/ea

Key Features

Header
No Header
Legend
(Face Shield Symbol)
Height
10 in
Sign Shape
Square
Sign Material
Glow Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C65
Zoro #
G6272520
UPC #
00194484285715
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
(Face Shield Symbol)
Sign Shape
Square
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Blue
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, ASTM 2072, DIN 67510, IMO A.752(18), ISO 15370, OSHA 29 CFR 1910.133(a)(1), OSHA 29 CFR 1910.145, PSPA Class A
Legend Style
Symbol
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Text Color
Blue
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Legend
Face Shield Symbol
Number of Printed Sides
1
Protective Coating
No Protective Coating
Metal Detectable
No
Anti-Slip Surface
No
Glow In The Dark
Yes
ANSI 969 Compliant
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
IMO Standards
IMO A.752(18)
Minimum Service Temperature
-30 Degrees F
Maximum Service Temperature
175 Degrees F
ANSI Standards
ANSI Z535
Sign Header
No Header
Graffiti Resistant
No
Mirror Print
No
Corrosion Resistant
No
Sign Legend Background Color
White
Chemical Resistant
No
Sign Legend Style
Symbol
Write on Surface
No
Minimum Application Temperature
-30 Degrees F
Average Outdoor Durability
3 yr
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Format
Other Format
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.133(a)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Face Shield Symbol, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.