Maximum Capacity _ People, 14 in W x 10 in H, Plastic, 60GK41
Mfr # 60GK41
Zoro # G1631195
product price:Â $7.49
/eaKey Features
Legend
Maximum Capacity ___ People
Height
10 in
Width
14 in
Printed Language
English
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60GK41
Zoro #
G1631195
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Item
Safety Sign
Legend
Maximum Capacity ___ People
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Description
Safety Sign, Height 10 in, Width 14 in, Sign Material Plastic, Header No Header, Legend Maximum Capacity ___ People, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.