Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Diamond, English

  • Mfr # 475A29

  • Zoro # G5219510


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
No Header
Legend
Keep Hands Clear Pictogram
Height
10 in
Sign Shape
Diamond
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475A29
Zoro #
G5219510
UPC #
00194484033224
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Keep Hands Clear Pictogram
Sign Shape
Diamond
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Legend Style
Symbol
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Metal Detectable
No
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Format
Other Format
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend
Keep Hands Clear Symbol
Corrosion Resistant
Yes
Sign Header
No Header
Sign Legend Style
Symbol
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Mirror Print
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Diamond, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Hands Clear Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.