Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 447V85

  • Mfr # 447V85

  • Zoro # G5366888


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Biohazard Universal Precautions Must Be Observed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447V85
Zoro #
G5366888
UPC #
00194484050054
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Biohazard Universal Precautions Must Be Observed
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Material
Plastic
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Orange
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Mounting Location
Wall
State Specific Sign
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend
Biohazard Universal Precautions Must Be Observed
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header
No Header
Mounting Pattern
4 Corner
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Universal Precautions Must Be Observed, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.