Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 449L36

  • Mfr # 449L36

  • Zoro # G5156897


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Carrying Concealed Deadly Weapons Is Prohibited In The Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L36
Zoro #
G5156897
UPC #
00194484000660
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Carrying Concealed Deadly Weapons Is Prohibited In The Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Background Color
Black
OSHA Compliant
No
Sign Legend Color
Black, Red
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
No
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend
Carrying Concealed Deadly Weapons Is Prohibited In The Area
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Carrying Concealed Deadly Weapons Is Prohibited In The Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.