Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 449L94

  • Mfr # 449L94

  • Zoro # G5899728


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
No Firearms Allowed On Premises
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L94
Zoro #
G5899728
UPC #
00194484151942
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Firearms Allowed On Premises
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Header Legend Color
White
Header Background Color
Blue
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Mirror Print
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Sign Header
Notice
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Write on Surface
No
Mounting Pattern
4 Corner
Sign Legend
No Firearms Allowed On Premises
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.