Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 451X18

  • Mfr # 451X18

  • Zoro # G5262070


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X18
Zoro #
G5262070
UPC #
00194484001742
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Subject Matter
Microwave Hazard
Header Background Color
Black
Legend Color
Black
Language
English
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Yellow
Background Color
Yellow
Legend Style
Text
Material
Plastic
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Header Text Color
Yellow
Sign Header
Caution
Mirror Print
No
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference
Corrosion Resistant
Yes
Sign Header Style
Text
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Write on Surface
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products