Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 451X55

  • Mfr # 451X55

  • Zoro # G5383283


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Microwave Oven In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451X55
Zoro #
G5383283
UPC #
00194484050672
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Microwave Oven In Use
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Plastic
Header Legend Color
White
ANSI Compliant
Yes
Legend Color
Black, Yellow
Subject Matter
Microwave Hazard
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Mounting Style
With Mounting Holes
Language
English
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Background Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Symbol
General Warning Hazard
Sign Legend Text Color
Black, Yellow
Sign Mounting Location
Wall
Sign Header
Danger
Sign Header Background Color
Red
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Metal Detectable
No
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Write on Surface
No
Sign Legend
Microwave Oven In Use.
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Oven In Use., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products