Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 451X61

  • Mfr # 451X61

  • Zoro # G5204591


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X61
Zoro #
G5204591
UPC #
00194484001872
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Subject Matter
Microwave Hazard
Legend Color
Black
Mounting Style
With Mounting Holes
Header Legend Color
White
Background Color
White
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Material
Plastic
Header Background Color
Black, Red
ANSI Compliant
Yes
Language
English
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Write on Surface
No
Mirror Print
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Legend
Pacemaker Wearer Do Not Enter This Room Microwave Ovens In Use
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pacemaker Wearer Do Not Enter This Room Microwave Ovens In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.