Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 451Z89

  • Mfr # 451Z89

  • Zoro # G5797117


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Naturally Occurring Radioactive Material
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z89
Zoro #
G5797117
UPC #
00194484155704
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Naturally Occurring Radioactive Material
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Pink
Legend Style
Symbol and Text
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Subject Matter
Radiation Hazard
Double-Sided
No
Background Color
Yellow
Mounting Style
With Mounting Holes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Pink
Material
Plastic
Legend Color
Pink
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Sign Legend
Naturally Occurring Radioactive Material
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Background Color
Pink
ANSI Standards
ANSI Z535
Sign Header
Caution
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Metal Detectable
No
Mirror Print
No
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Naturally Occurring Radioactive Material, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.