Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 452A14

  • Mfr # 452A14

  • Zoro # G5176871


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Film Badge Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A14
Zoro #
G5176871
UPC #
00194484002480
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Film Badge Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Subject Matter
Radiation Hazard
Legend Color
Pink
Material
Plastic
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Legend Style
Text
Header Background Color
Pink
Mounting Style
With Mounting Holes
Background Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Pink
Header Legend Color
Yellow
Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Pink
Sign Header Text Color
Yellow
Write on Surface
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Sign Header Background Color
Pink
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Film Badge Required In This Area
Metal Detectable
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Header
Caution
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Text
Sign Header Style
Text
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Mounting Location
Wall
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Film Badge Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.