Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 464X10

  • Mfr # 464X10

  • Zoro # G5182158


product price: $13.99
/ea

Key Features

Header
Caution
Legend
Personal Protective Clothing Is To Be Worn At All Times When Handling Chemicals
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464X10
Zoro #
G5182158
UPC #
00194484004736
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Personal Protective Clothing Is To Be Worn At All Times When Handling Chemicals
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Yellow
Sign Legend Color
Black
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Mirror Print
No
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Sign Header Style
Text
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header Background Color
Black
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Sign Header
Caution
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend
Personal Protective Clothing Is To Be Worn At All Times When Handling Chemicals
Write on Surface
No
State Specific Sign
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Personal Protective Clothing Is To Be Worn At All Times When Handling Chemicals, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.