Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 464X17

  • Mfr # 464X17

  • Zoro # G5289197


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Chemical Goggles Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464X17
Zoro #
G5289197
UPC #
00194484004750
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Chemical Goggles Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Mirror Print
No
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Material Properties
Rigid
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Chemical Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Chemical Goggles Required In This Area
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Caution
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Goggles Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products