Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 464Y42

  • Mfr # 464Y42

  • Zoro # G5795349


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Wear Goggles When Handling Acid Or Caustic
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464Y42
Zoro #
G5795349
UPC #
00194484197056
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Wear Goggles When Handling Acid Or Caustic
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Header Style
Text
Mirror Print
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header
Danger
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
White
Sign Legend Style
Text
Metal Detectable
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend
Wear Goggles When Handling Acid Or Caustic
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles When Handling Acid Or Caustic, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products