Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 464Z45

  • Mfr # 464Z45

  • Zoro # G5854821


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Caustic Will Cause Severe Burns, Injury Or Death. Wear Protective Equipment (w/Symbol)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464Z45
Zoro #
G5854821
UPC #
00194484197636
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Caustic Will Cause Severe Burns, Injury Or Death. Wear Protective Equipment (w/Symbol)
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Blue
Legend Style
Symbol and Text
Header Background Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
OSHA Compliant
Yes
Sign Legend Text Color
Black, Blue
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header Background Color
Red
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
White
Sign Header
Danger
State Specific Sign
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Legend
Caustic Will Cause Severe Burns, Injury Or Death. Wear Protective Equipment.
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Caustic Will Cause Severe Burns, Injury Or Death. Wear Protective Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.