Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 464Z57

  • Mfr # 464Z57

  • Zoro # G5223257


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Wear Face Shield And Rubber Gloves When Handling Chemicals
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464Z57
Zoro #
G5223257
UPC #
00194484005405
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Wear Face Shield And Rubber Gloves When Handling Chemicals
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Blue
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue
State Specific Sign
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Graffiti Resistant
Yes
Mirror Print
No
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Red
Sign Header
Danger
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend
Wear Face Shield And Rubber Gloves When Handling Chemicals.
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Face Shield And Rubber Gloves When Handling Chemicals., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.