Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 464Z94

  • Mfr # 464Z94

  • Zoro # G5776290


product price: $13.99
/ea

Key Features

Header
No Header
Legend
Sodium Hypochlorite Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464Z94
Zoro #
G5776290
UPC #
00194484197957
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.05 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Label
Header
No Header
Legend
Sodium Hypochlorite Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.132(a), OSHA 29 CFR 1910.145
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Background Color
Red, White
Material
Polyethylene
Language
English
Sign Legend Text Color
Red, White
Sign Legend
Sodium Hypochlorite Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Red, White
Chemical Resistant
Yes
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
State Specific Sign
No
Metal Detectable
No
Anti-Slip Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
160 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Minimum Service Temperature
-20 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Product Type
HMIG Label
Lamination Type
Laminated
Number of Labels
1
Preprinted Text
Sodium Hypochlorite
Shape
Rectangle
Resistance Properties
Chemical-Resistant, Corrosion Resistant, Graffiti-Resistant, UV-Resistant
Adhesive Properties
Non-Adhesive
Adhesive
Non-Adhesive
Hazard Communication Standard
ANSI
Preprinted Images
Red Boarder
Package Type
Each

Description

HMIG Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Background Color Red/White, Hazard Communication Standard ANSI, Height 10 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyethylene, Material Properties Rigid, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -20 Degrees F, Mounting Type Mounting Holes, Package Type Each, Preprinted Images Red Border

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.