Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465A70

  • Mfr # 465A70

  • Zoro # G5204838


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Fall Protection Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465A70
Zoro #
G5204838
UPC #
00194484005665
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Fall Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.501,502,503
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Number of Printed Sides
1
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Black
Sign Legend
Fall Protection Required
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend Style
Text
State Specific Sign
No
Graffiti Resistant
Yes
Metal Detectable
No
Corrosion Resistant
Yes
Mirror Print
No
Sign Header Text Color
Yellow
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.501, 502, 503
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fall Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.