Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465G14

  • Mfr # 465G14

  • Zoro # G5809209


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465G14
Zoro #
G5809209
UPC #
00194484198589
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Yellow
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black, Yellow
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Legend
Do Not Enter Without A Confined Space Permit.
Sign Legend Background Color
White
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Background Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Text Color
Black
Sign Header
Caution
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Without A Confined Space Permit., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.