Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465G62

  • Mfr # 465G62

  • Zoro # G5176040


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Confined Space Entry Permit Required Call Your Supervisor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465G62
Zoro #
G5176040
UPC #
00194484005870
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Confined Space Entry Permit Required Call Your Supervisor
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Confined Space Entry Permit Required Call Your Supervisor
State Specific Sign
No
Write on Surface
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Sign Header
Caution
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Sign Header Text Color
Yellow
Chemical Resistant
Yes
Corrosion Resistant
Yes
Mirror Print
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry Permit Required Call Your Supervisor, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products