Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465H43
Mfr # 465H43
Zoro # G5777377
product price: $13.39
/eaSold in multiples of 2 for $26.78
Key Features
Header
Danger
Legend
Buddy System Must Be Used For Entry Into Confined Space Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
465H43
Zoro #
G5777377
UPC #
00194484199319
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buddy System Must Be Used For Entry Into Confined Space Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.