Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465H84

  • Mfr # 465H84

  • Zoro # G5795139


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Confined Space. Keep Out Unless Authorized.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465H84
Zoro #
G5795139
UPC #
00194484199531
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space. Keep Out Unless Authorized.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend
Confined Space. Keep Out Unless Authorized.
Maximum Service Temperature
168 Degrees F
Sign Header
Danger
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Chemical Resistant
Yes
State Specific Sign
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header Background Color
Red
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Keep Out Unless Authorized., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.