Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465J36

  • Mfr # 465J36

  • Zoro # G5890512


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Confined Space Air-Supplied Respirator Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465J36
Zoro #
G5890512
UPC #
00194484199708
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Air-Supplied Respirator Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Sign Legend
Confined Space Air-Supplied Respirator Required
Mounting Pattern
4 Corner
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Write on Surface
No
Anti-Slip Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Header
Danger
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Air-Supplied Respirator Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.