Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465M04

  • Mfr # 465M04

  • Zoro # G5641437


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Confined Space Permit Required
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465M04
Zoro #
G5641437
UPC #
00194484052898
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Permit Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Sign Legend Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Header
Danger
Sign Header Text Color
White
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend
Confined Space Permit Required
Sign Legend Style
Symbol and Text
Glow In The Dark
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend Background Color
White
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products