Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465M21

  • Mfr # 465M21

  • Zoro # G5101542


product price: $13.99
/ea

Key Features

Header
Danger
Legend
Confined Space Permit Required Do Not Enter
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465M21
Zoro #
G5101542
UPC #
00194484006891
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Permit Required Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Graffiti Resistant
Yes
Write on Surface
No
Anti-Slip Surface
No
Sign Legend
Confined Space Permit Required Do Not Enter
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Sign Header
Danger
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Corrosion Resistant
Yes
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products