Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465M78

  • Mfr # 465M78

  • Zoro # G5561521


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Oxygen Deficient Confined Space
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465M78
Zoro #
G5561521
UPC #
00194484053499
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Oxygen Deficient Confined Space
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Includes Mounting Hardware
No
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header Style
Text
Mirror Print
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Header
Danger
Sign Legend
Oxygen Deficient Confined Space
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Header Text Color
White
ANSI 969 Compliant
No
Glow In The Dark
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen Deficient Confined Space, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.