Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465P95

  • Mfr # 465P95

  • Zoro # G5078022


product price: $29.19
/ea

Key Features

Header
No Header
Legend
Emergency Evacuation Route
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465P95
Zoro #
G5078022
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Emergency Evacuation Route
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37 (b)(4)
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Red
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Red
Minimum Application Temperature
-50 Degrees F
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37 (b)(4)
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Left Arrow
Sign Header
No Header
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 yr
Sign Legend
Emergency Evacuation Point
Mounting Pattern
4 Corner
Mirror Print
No
Material Properties
Rigid
ANSI 969 Compliant
No
Legend Pictogram ID
PARW-83
State Specific Sign
No
Write on Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
Minimum Service Temperature
-50 Degrees F
Outdoor Life Expectancy
3 yr
Glow In The Dark
Yes
Maximum Service Temperature
190 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Evacuation Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.