Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465W64

  • Mfr # 465W64

  • Zoro # G5613942


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
Shoe Covers Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465W64
Zoro #
G5613942
UPC #
00194484058920
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Shoe Covers Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Blue
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Sign Header Background Color
Blue
Mirror Print
No
Anti-Slip Surface
No
Write on Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Sign Legend
Shoe Covers Required
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Header
Notice
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shoe Covers Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.