Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465Y23

  • Mfr # 465Y23
  • Zoro # G5101752

product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Hearing Protection Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
465Y23
Zoro #
G5101752
UPC #
00194484007560
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Hearing Protection Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Header
Caution
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
State Specific Sign
No
Sign Legend
Hearing Protection Must Be Worn In This Area
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
ANSI Standards
ANSI Z535
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Sign Header Style
Text
Corrosion Resistant
Yes
Metal Detectable
No
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products