Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465Y63

  • Mfr # 465Y63

  • Zoro # G5101868


product price: $13.99
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Y63
Zoro #
G5101868
UPC #
00194484007683
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Write on Surface
No
Sign Header Background Color
Black
Chemical Resistant
Yes
Legend Pictogram Description
Ear Protection
Material Properties
Rigid
Sign Legend Background Color
Yellow
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Legend Pictogram ID
PPEQ-948
Sign Header
Caution
Metal Detectable
No
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend
Hearing Protection Required
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.