Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466C24

  • Mfr # 466C24

  • Zoro # G5221443


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Ear Protection Must Be Worn In This Area Moderate Hearing Damage May Occur
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466C24
Zoro #
G5221443
UPC #
00194484008321
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Protection Must Be Worn In This Area Moderate Hearing Damage May Occur
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Blue
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Sign Legend
Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur.
Anti-Slip Surface
No
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Header Text Color
Black
Mirror Print
No
Graffiti Resistant
Yes
Header Pictogram ID
PPIC-55
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Corrosion Resistant
Yes
Legend Pictogram ID
PPEQ-200
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Ear Protection
Sign Legend Background Color
White
Sign Header Background Color
Yellow
Sign Header
Caution
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Header Style
Symbol and Text
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.