Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466C95

  • Mfr # 466C95

  • Zoro # G5839272


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Ear Protection Must Be Worn In This Plant
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466C95
Zoro #
G5839272
UPC #
00194484202071
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Protection Must Be Worn In This Plant
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Write on Surface
No
Sign Header
Caution
Sign Legend
Ear Protection Must Be Worn In This Plant
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Sign Header Background Color
Black
Metal Detectable
No
Graffiti Resistant
Yes
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Chemical Resistant
Yes
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn In This Plant, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.