Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466D27

  • Mfr # 466D27

  • Zoro # G5381953


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Ear Protection Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466D27
Zoro #
G5381953
UPC #
00194484060787
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Ear Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Sign Legend
Ear Protection Required
Mounting Pattern
4 Corner
Sign Header
Danger
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Chemical Resistant
Yes
State Specific Sign
No
Mirror Print
No
Metal Detectable
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.