Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466D45

  • Mfr # 466D45

  • Zoro # G5795111


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Ear Protection Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466D45
Zoro #
G5795111
UPC #
00194484202347
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Ear Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Corrosion Resistant
Yes
Write on Surface
No
Sign Header
Danger
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Metal Detectable
No
Glow In The Dark
No
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Legend
Ear Protection Required.
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Header Background Color
Red
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.