Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466D55

  • Mfr # 466D55

  • Zoro # G5893513


product price: $27.89
/ea

Key Features

Header
Danger
Legend
Ear Protection Required
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466D55
Zoro #
G5893513
UPC #
00194484202415
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Ear Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-50 Degrees F
Anti-Slip Surface
No
Sign Legend
Ear Protection Required.
Minimum Service Temperature
-50 Degrees F
Chemical Resistant
No
Maximum Service Temperature
190 Degrees F
Sign Legend Background Color
White
Sign Header Text Color
White
Number of Printed Sides
1
Glow In The Dark
Yes
Sign Header Background Color
Black, Red
Write on Surface
No
Outdoor Life Expectancy
3 yr
Corrosion Resistant
No
Graffiti Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.