Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466G74

  • Mfr # 466G74

  • Zoro # G5366897


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466G74
Zoro #
G5366897
UPC #
00194484061241
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Header Legend Color
White
Header Background Color
Red
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Header
Warning
Sign Mounting Location
Wall
Sign Legend
Noise Area May Cause Hearing Loss Use Peoper Ear Protection
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Sign Header Background Color
Red
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Mirror Print
No
Graffiti Resistant
Yes
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Noise Area May Cause Hearing Loss Use Peoper Ear Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.