Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466L09

  • Mfr # 466L09

  • Zoro # G5641111


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Hard Hats Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466L09
Zoro #
G5641111
UPC #
00194484061661
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hard Hats Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Legend Pictogram Description
Head Protection
Sign Legend Style
Symbol and Text
Metal Detectable
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Legend Pictogram ID
PPEQ-949
Sign Legend Background Color
Yellow
Write on Surface
No
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Text Color
Yellow
Mirror Print
No
Material Properties
Rigid
Number of Printed Sides
1
Sign Header Background Color
Black
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Protective Coating
Clear Liquid Laminate
Sign Legend
Hard Hats Required
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Sign Header
Caution
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.