Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466M04

  • Mfr # 466M04

  • Zoro # G5355913


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Hard Hat Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466M04
Zoro #
G5355913
UPC #
00194484009878
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hard Hat Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Sign Header
Danger
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Write on Surface
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend
Hard Hat Area
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.