Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466N90

  • Mfr # 466N90

  • Zoro # G5279552


product price: $13.99
/ea

Key Features

Header
No Header
Legend
Personal Protective Equipment Stored Here
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466N90
Zoro #
G5279552
UPC #
00194484010225
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Personal Protective Equipment Stored Here
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Sign Legend
Personal Protective Equipment Stored Here
Sign Legend Background Color
White
Glow In The Dark
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Write on Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Mirror Print
No
Sign Header
No Header
Sign Legend Style
Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Personal Protective Equipment Stored Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.