Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466R76

  • Mfr # 466R76

  • Zoro # G5620489


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Safety First
Legend
Protective Equipment Is Available See Your Supervisor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466R76
Zoro #
G5620489
UPC #
00194484147693
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Protective Equipment Is Available See Your Supervisor
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Header Background Color
Green
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Green
Metal Detectable
No
Sign Format
Traditional OSHA
Material Properties
Rigid
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Mirror Print
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Protective Coating
Clear Liquid Laminate
Sign Header
Safety First
Sign Mounting Location
Wall
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Write on Surface
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Sign Legend
Protective Equipment Is Available See Your Supervisor
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Protective Equipment Is Available See Your Supervisor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.