Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466T07

  • Mfr # 466T07
  • Zoro # G5551800
product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Safety First
Legend
Remember Wear Safety Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
466T07
Zoro #
G5551800
UPC #
00194484147990
Country of Origin
United States
Item
Safety Sign
Header
Safety First
Legend
Remember Wear Safety Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Header Background Color
Green
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Sign Header
Safety First
Sign Header Text Color
White
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Write on Surface
No
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Header Background Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Glow In The Dark
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Remember Wear Safety Equipment
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Material Properties
Rigid
Number of Printed Sides
1
Sign Header Style
Text
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Remember Wear Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.