Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466V61

  • Mfr # 466V61

  • Zoro # G5563752


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Eye Protection Required In This Area Moderate Injury Could Result
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466V61
Zoro #
G5563752
UPC #
00194484062002
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye Protection Required In This Area Moderate Injury Could Result
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black, Blue
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Background Color
Yellow
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Blue
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Header Text Color
Black
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
Yes
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Sign Header
Caution
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Glow In The Dark
No
Sign Legend
Eye Protection Required In This Area. Moderate Injury Could Result.
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area. Moderate Injury Could Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.