Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466W19

  • Mfr # 466W19

  • Zoro # G5199813


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
High Intensity Ultraviolet Light Wear Eye Protection (w/Symbol)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466W19
Zoro #
G5199813
UPC #
00194484010768
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
High Intensity Ultraviolet Light Wear Eye Protection (w/Symbol)
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Legend
High Intensity Ultraviolet Light Wear Eye Protection
Graffiti Resistant
Yes
Sign Header Background Color
Black
State Specific Sign
No
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Sign Header
Caution
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Number of Printed Sides
1
Mounting Pattern
4 Corner
Glow In The Dark
No
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Intensity Ultraviolet Light Wear Eye Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.