Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466Y26

  • Mfr # 466Y26

  • Zoro # G5189709


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Do Not Enter Without Wearing Safety Glasses Accident Will Result In Serious Eye Injury
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466Y26
Zoro #
G5189709
UPC #
00194484011833
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter Without Wearing Safety Glasses Accident Will Result In Serious Eye Injury
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black, Blue
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Header Pictogram ID
PPIC-61
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Sign Legend
Do Not Enter Without Wearing Safety Glasses. Accident Will Result In Serious Eye Injury.
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Material Properties
Rigid
Legend Pictogram Description
Eye Protection
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Chemical Resistant
Yes
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Header Background Color
Red
Outdoor Life Expectancy
1 to 3 yr
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Legend Pictogram ID
PPEQ-201
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Without Wearing Safety Glasses. Accident Will Result In Serious Eye Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products