Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466Y38

  • Mfr # 466Y38

  • Zoro # G5219212


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Do Not Operate Without Wearing Goggles Accident Will Result In Serious Eye Injury
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466Y38
Zoro #
G5219212
UPC #
00194484011901
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Operate Without Wearing Goggles Accident Will Result In Serious Eye Injury
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Color
Black, Blue
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black, Blue
Sign Legend
Do Not Operate Without Wearing Goggles. Accident Will Result In Serious Eye Injury
Sign Header Text Color
White
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Background Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Header Style
Symbol and Text
Mirror Print
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Number of Printed Sides
1
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Header
Danger
Metal Detectable
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Wearing Goggles. Accident Will Result In Serious Eye Injury, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.