Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 467X66

  • Mfr # 467X66

  • Zoro # G5569468


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Dust Mask Is Required Breathing Unfiltered Air May Damage Lungs
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467X66
Zoro #
G5569468
UPC #
00194484065492
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Dust Mask Is Required Breathing Unfiltered Air May Damage Lungs
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Background Color
Yellow
Double-Sided
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Legend Pictogram Description
Face Protection
Sign Header Background Color
Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Sign Header Text Color
Black
Header Pictogram ID
PPIC-55
Mirror Print
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Metal Detectable
No
Legend Pictogram ID
PPEQ-209
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend
Dust Mask Is Required. Breathing Unfiltered Air May Damage Lungs.
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Header
Caution
Material Properties
Rigid
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Dust Mask Is Required. Breathing Unfiltered Air May Damage Lungs., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products