Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 467Z81

  • Mfr # 467Z81

  • Zoro # G5586581


product price: $28.89
/ea

Key Features

Header
Danger
Legend
Respirator Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467Z81
Zoro #
G5586581
UPC #
00194484067496
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Respirator Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Header Legend Color
White
Double-Sided
No
Header Background Color
Red
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Minimum Service Temperature
-50 Degrees F
Outdoor Life Expectancy
3 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header
Danger
Sign Header Background Color
Red
Average Outdoor Durability
3 yr
Write on Surface
No
Sign Legend Background Color
White
Graffiti Resistant
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Header Text Color
White
Glow In The Dark
Yes
Minimum Application Temperature
-50 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Symbol and Text
Metal Detectable
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Corrosion Resistant
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Chemical Resistant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
190 Degrees F
Sign Legend
Respirator Required
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirator Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.