Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 467Z93

  • Mfr # 467Z93

  • Zoro # G5569818


product price: $28.89
/ea

Key Features

Header
Danger
Legend
Respirator Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467Z93
Zoro #
G5569818
UPC #
00194484067618
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Respirator Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Red
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Sign Header Text Color
White
Maximum Service Temperature
190 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
State Specific Sign
No
Graffiti Resistant
No
Mirror Print
No
Sign Legend
Respirator Required
Includes Mounting Hardware
No
Minimum Service Temperature
-50 Degrees F
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Glow In The Dark
Yes
Sign Header Style
Symbol and Text
Chemical Resistant
No
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Outdoor Life Expectancy
3 yr
Number of Printed Sides
1
Minimum Application Temperature
-50 Degrees F
Average Outdoor Durability
3 yr
Corrosion Resistant
No
Sign Header Background Color
Red
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirator Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.