Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468L34

  • Mfr # 468L34

  • Zoro # G5586432


product price: $28.89
/ea

Key Features

Header
No Header
Legend
Eye And Ear Protection Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468L34
Zoro #
G5586432
UPC #
00194484070205
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Eye And Ear Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 yr
Mounting Pattern
4 Corner
Sign Legend
Eye And Ear Protection Required.
Maximum Service Temperature
190 Degrees F
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
White
Mirror Print
No
Protective Coating
No Protective Coating
Glow In The Dark
Yes
Sign Format
Other Format
Average Outdoor Durability
3 yr
Anti-Slip Surface
No
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Minimum Application Temperature
-50 Degrees F
Graffiti Resistant
No
Minimum Service Temperature
-50 Degrees F
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Corrosion Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye And Ear Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products