Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468N67

  • Mfr # 468N67

  • Zoro # G5515087


product price: $13.99
/ea

Key Features

Header
Caution
Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468N67
Zoro #
G5515087
UPC #
00194484072483
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Sign Legend Text Color
Black
Metal Detectable
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Material Properties
Rigid
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Legend
Hard Hats, Safety Glasses, Safety Shoes Required In This Area At All Times
Sign Header Style
Text
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
State Specific Sign
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats, Safety Glasses, Safety Shoes Required In This Area At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products